Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Manostat Precision Pump Tubing Links are for use with Carter Variable Flow Pumps.
Certifications/Compliance | USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51) |
Product Type | Pump Tubing Links |
Diameter (English) Inner | 3/16 in. |
Diameter (Metric) Inner | 4.8 mm |
Material | Tygon PVC |
Diameter (English) Outer | 0.98 in. |
Diameter (Metric) Outer | 25 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -58°F |
Min. Operating Temperature (Metric) | -50°C |
Product Line | Thermo Scientific™ |
Tubing Size | 25 |
Hose Barb | 0.18 in. |
Color | Opaque Beige |
Max. Operating Temperature (English) | 165°F |
Max. Operating Temperature (Metric) | 74°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 1/32 in. |
Diameter (Metric) Inner | 0.8 mm |
Material | Silicone |
Diameter (English) Outer | 0.51 in. |
Diameter (Metric) Outer | 13 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 13 |
Hose Barb | 0.06 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 1/16 in. |
Diameter (Metric) Inner | 1.6 mm |
Material | Silicone |
Diameter (English) Outer | 0.55 in. |
Diameter (Metric) Outer | 14 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 14 |
Hose Barb | 0.06 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 1/8 in. |
Diameter (Metric) Inner | 3.2 mm |
Material | Silicone |
Diameter (English) Outer | 0.62 in. |
Diameter (Metric) Outer | 16 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 16 |
Hose Barb | 0.12 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 1/4 in. |
Diameter (Metric) Inner | 6.4 mm |
Material | Silicone |
Diameter (English) Outer | 0.66 in. |
Diameter (Metric) Outer | 17 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 17 |
Hose Barb | 0.25 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 3/16 in. |
Diameter (Metric) Inner | 7.9 mm |
Material | Silicone |
Diameter (English) Outer | 0.7 in. |
Diameter (Metric) Outer | 18 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 18 |
Hose Barb | 0.37 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | FDA 21 CFR 175.300 |
Product Type | Pump Tubing |
Diameter (English) Inner | 3/16 in. |
Diameter (Metric) Inner | 4.8 mm |
Material | Silicone |
Diameter (English) Outer | 0.98 in. |
Diameter (Metric) Outer | 25 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -51°C |
Product Line | Thermo Scientific™ |
Tubing Size | 25 |
Hose Barb | 0.18 in. |
Includes | 6 links/pack |
Color | Transparent Clear |
Max. Operating Temperature (English) | 460°F |
Max. Operating Temperature (Metric) | 233°C |
Unit Size | Each |
Certifications/Compliance | USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51) |
Product Type | Pump Tubing |
Diameter (English) Inner | 1/32 in. |
Diameter (Metric) Inner | 0.8 mm |
Material | Tygon PVC |
Diameter (English) Outer | 0.51 in. |
Diameter (Metric) Outer | 13 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -58°F |
Min. Operating Temperature (Metric) | -50°C |
Product Line | Thermo Scientific™ |
Tubing Size | 13 |
Hose Barb | 0.06 in. |
Color | Opaque Beige |
Max. Operating Temperature (English) | 165°F |
Max. Operating Temperature (Metric) | 74°C |
Unit Size | Each |
Certifications/Compliance | USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51) |
Product Type | Pump Tubing Links |
Diameter (English) Inner | 1/16 in. |
Diameter (Metric) Inner | 1.6 mm |
Material | Tygon PVC |
Diameter (English) Outer | 0.55 in. |
Diameter (Metric) Outer | 14 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -58°F |
Min. Operating Temperature (Metric) | -50°C |
Product Line | Thermo Scientific™ |
Tubing Size | 14 |
Hose Barb | 0.06 in. |
Color | Opaque Beige |
Max. Operating Temperature (English) | 165°F |
Max. Operating Temperature (Metric) | 74°C |
Unit Size | Each |
Certifications/Compliance | USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51) |
Product Type | Pump Tubing Links |
Diameter (English) Inner | 1/8 in. |
Diameter (Metric) Inner | 3.2 mm |
Material | Tygon PVC |
Diameter (English) Outer | 0.62 in. |
Diameter (Metric) Outer | 16 mm |
For Use With | Carter Variable Flow Pumps |
Min. Operating Temperature (English) | -58°F |
Min. Operating Temperature (Metric) | -50°C |
Product Line | Thermo Scientific™ |
Tubing Size | 16 |
Hose Barb | 0.12 in. |
Color | Opaque Beige |
Max. Operating Temperature (English) | 165°F |
Max. Operating Temperature (Metric) | 74°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Tubing Size | Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
72-580-255 | Each | 25 | Tygon PVC | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-135 | Each | 13 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-145 | Each | 14 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-165 | Each | 16 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-175 | Each | 17 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-185 | Each | 18 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-570-255 | Each | 25 | Silicone | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-580-135 | Each | 13 | Tygon PVC | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-580-145 | Each | 14 | Tygon PVC | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
72-580-165 | Each | 16 | Tygon PVC | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Tygon R-3603 PVC
Silicone Platinum Cured
Pharmed Santoprene