A2D Analog to USB Adapter
A2D Analog to USB Adapter
A2D Analog to USB Adapter
A2D Analog to USB Adapter
A2D Analog to USB Adapter
Thermo Scientific™

A2D Analog to USB Adapter

Collect data from older chromatography instruments and detectors that don't produce digital output by using the Thermo Scientific™ A2D Analog to USB Adapter.

Have Questions?
Catalog NumberFor Use With (Equipment)
7200.0005Chromatography Instruments Requiring Analog-to-Digital Conversion to Use Chromeleon CDS
Catalog number 7200.0005
Price (MXN)
-
For Use With (Equipment):
Chromatography Instruments Requiring Analog-to-Digital Conversion to Use Chromeleon CDS

Collect data from older chromatography instruments and detectors that don't produce digital output. The Thermo Scientific™ A2D Analog to USB Adapter converts analog signals to digial from up to two instruments to digital for use by your Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS). This adapter provides dual-channel, analog-to-digital conversion with data collection rates up to 1000 Hz per channel, which can extend the useful life of your hardware and standardize data collection into a single system.

Data integrity
  • Built around a high-specification, 24-bit bipolar analog-to-digital converter
  • Produces two data output channels for accurate and reliable data capture across a range of voltages
  • Offers 11 data collection rate options from 1 to 1000 Hz with resolution as low as 0.1 μV to capture from the smallest to the largest peaks from any detector
  • Ultra-low noise and exemplary linearity ensures the A2D faithfully represents even the narrowest peaks
Convenience
  • Clear two-line, multi-page LCD screen clearly displays information about the A2D device and each data channel
  • Acquisition state LED shows at a glance the acquisition state of sequences running on either A2D channel
Compact design
  • Connected and powered via a single USB cable
  • Place the A2D close to your instruments without taking up valuable bench space
Connectivity
  • Via USB to an IPC or 247 Instrument Controller
  • Eight potential-free relays to switch a range of external hardware devices like an autosampler or gas-sampling valve
  • Eight TTL inputs to inform Chromeleon CDS about external events, which can be captured and handled in the Chromeleon Instrument Method
Specifications
Connection Type2 x 6 pin Mini-Din connectors (1 / channel) each allowing: Analog Inpμt
DescriptionDual-channel, analog-to-digital conversion
Display TextTwo-line, multi-page display<br /> <ul> <li>Per-device values: Status, Serial number, Firmware version, Instrument Controller name, Relay states, Input Switch states</li> <li>Per-channel values: Voltage Range, Detector signal, Acquiring Sequence name</li> </ul>
Display TypeLED Display (Per-channel indication of channel state: Inactive, Wait Inject, Acquiring, Error)
Drift< 10 ppm/°C
For Use With (Application)Dual-Channel, Analog-to-Digital Conversion
Linearity< 0.01%
Noise< 1 μV
No. of Channels2
Relay Details8 x normally open, latching relays
USB ConnectionsSerial numbers < 014999: USB 2.0 (single channel)<br>Serial numbers > 015000: USB 3.0 or USB 2.0 (choice of cable determines USB speed used)
Volate Maximum220 V AC, 1.4 A, 50 W (resistive loads - potential free)
For Use With (Equipment)Chromatography Instruments Requiring Analog-to-Digital Conversion to Use Chromeleon CDS
Product LineThermo Scientific
TypeAnalog to USB Adapter
Unit Size-