Thermo Scientific™

Nalgene™ Sanitary 1 in. Hose Barb Connector

Catalog number: 7211-0500
Thermo Scientific™

Nalgene™ Sanitary 1 in. Hose Barb Connector

Catalog number: 7211-0500

Thermo Scientific™ Nalgene Sanitary 1 in. Hose Barb connector supports connections between 1 ″ sanitary fitting to flexible tubing with inner diameter of 0.5″.

 
Catalog Number
7211-0500
Unit Size
Case of 2
Price (USD)
Price: 320.00
Your Price:
Availability
-
Full specifications
Quantity
Product TypeHose Barb Connector
Diameter (English) Inner0.5 in.
Diameter (Metric) Inner13 mm
MaterialPolypropylene
Packaging Quantity2/Pk.
Port Size0.5 in. (13mm)
Unit SizeCase of 2
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)AvailabilityQuantity
7211-0500Full specifications
Case of 2
Price: 320.00
Your Price:
-
Product TypeHose Barb Connector
Diameter (English) Inner0.5 in.
Diameter (Metric) Inner13 mm
MaterialPolypropylene
Packaging Quantity2/Pk.
Port Size0.5 in. (13mm)
Unit SizeCase of 2
Showing 1 of 1
  • Polypropylene
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text