| 72305145 | Full specifications | Each | Simon/Vera, Kate and Compulab RD2 | 14 | Request A Quote |
Product Type | Simon/Vera, Kate, and Compulab RD2 | Description | Simon/Vera, Kate and Compulab RD2 | Diameter (English) Inner | 1/16 in. | Diameter (Metric) Inner | 1.6 mm | Material | Norprene | Diameter (English) Outer | 0.546 in. | Diameter (Metric) Outer | 14 mm | For Use With | Simon/Vera, Kate and Compulab RD2 | Product Line | Thermo Scientific™ | Tubing Size | 14 | Includes | 5 links/pack | Unit Size | Each |
|
| 75305255 | Full specifications | Each | Preston, Spencer and Compulab RD1 | 25 | Request A Quote |
Product Type | Preston, Spencer, and Compulab RD1 | Description | Preston, Spencer and Compulab RD1 | Diameter (English) Inner | 3/16 in. | Diameter (Metric) Inner | 4.8 mm | Material | Norprene | Diameter (English) Outer | 0.975 in. | Diameter (Metric) Outer | 25 mm | For Use With | Preston, Spencer and Compulab RD1 | Product Line | Thermo Scientific™ | Tubing Size | 25 | Includes | 5 links/pack | Unit Size | Each |
|
| 75305145 | Full specifications | Each | Preston, Spencer and Compulab RD1 | 14 | Request A Quote |
Product Type | Preston, Spencer, and Compulab RD1 | Description | Preston, Spencer and Compulab RD1 | Diameter (English) Inner | 1/16 in. | Diameter (Metric) Inner | 1.6 mm | Material | Norprene | Diameter (English) Outer | 0.546 in. | Diameter (Metric) Outer | 14 mm | For Use With | Preston, Spencer and Compulab RD1 | Product Line | Thermo Scientific™ | Tubing Size | 14 | Includes | 5 links/pack | Unit Size | Each |
|
| 75305165 | Full specifications | Each | Preston, Spencer and Compulab RD1 | 16 | Request A Quote |
Product Type | Preston, Spencer, and Compulab RD1 | Description | Preston, Spencer and Compulab RD1 | Diameter (English) Inner | 1/8 in. | Diameter (Metric) Inner | 3.2 mm | Material | Norprene | Diameter (English) Outer | 0.624 in. | Diameter (Metric) Outer | 16 mm | For Use With | Preston, Spencer and Compulab RD1 | Product Line | Thermo Scientific™ | Tubing Size | 16 | Includes | 5 links/pack | Unit Size | Each |
|
| 75305135 | Full specifications | Each | Preston, Spencer and Compulab RD1 | 13 | Request A Quote |
Product Type | Preston, Spencer, and Compulab RD1 | Description | Preston, Spencer and Compulab RD1 | Diameter (English) Inner | 1/32 in. | Diameter (Metric) Inner | 0.8 mm | Material | Norprene | Diameter (English) Outer | 0.507 in. | Diameter (Metric) Outer | 13 mm | For Use With | Preston, Spencer and Compulab RD1 | Product Line | Thermo Scientific™ | Tubing Size | 13 | Includes | 5 links/pack | Unit Size | Each |
|
| 75305175 | Full specifications | Each | Preston, Spencer and Compulab RD1 | 17 | Request A Quote |
Product Type | Preston, Spencer, and Compulab RD1 | Description | Preston, Spencer and Compulab RD1 | Diameter (English) Inner | 1/4 in. | Diameter (Metric) Inner | 6.4 mm | Material | Norprene | Diameter (English) Outer | 0.663 in. | Diameter (Metric) Outer | 17 mm | For Use With | Preston, Spencer and Compulab RD1 | Product Line | Thermo Scientific™ | Tubing Size | 17 | Includes | 5 links/pack | Unit Size | Each |
|
| 72305135 | Full specifications | Each | Simon/Vera, Kate and Compulab RD2 | 13 | Request A Quote |
Product Type | Simon/Vera, Kate, and Compulab RD2 | Description | Simon/Vera, Kate and Compulab RD2 | Diameter (English) Inner | 1/32 in. | Diameter (Metric) Inner | 0.8 mm | Material | Norprene | Diameter (English) Outer | 0.507 in. | Diameter (Metric) Outer | 13 mm | For Use With | Simon/Vera, Kate and Compulab RD2 | Product Line | Thermo Scientific™ | Tubing Size | 13 | Includes | 5 links/pack | Unit Size | Each |
|
| 72305255 | Full specifications | Each | Simon/Vera, Kate and Compulab RD2 | 25 | Request A Quote |
Product Type | Simon/Vera, Kate, and Compulab RD2 | Description | Simon/Vera, Kate and Compulab RD2 | Diameter (English) Inner | 3/16 in. | Diameter (Metric) Inner | 4.8 mm | Material | Norprene | Diameter (English) Outer | 0.975 in. | Diameter (Metric) Outer | 25 mm | For Use With | Simon/Vera, Kate and Compulab RD2 | Product Line | Thermo Scientific™ | Tubing Size | 25 | Includes | 5 links/pack | Unit Size | Each |
|
| 72305165 | Full specifications | Each | Simon/Vera, Kate and Compulab RD2 | 16 | Request A Quote |
Product Type | Simon/Vera, Kate, and Compulab RD2 | Description | Simon/Vera, Kate and Compulab RD2 | Diameter (English) Inner | 1/8 in. | Diameter (Metric) Inner | 3.2 mm | Material | Norprene | Diameter (English) Outer | 0.624 in. | Diameter (Metric) Outer | 16 mm | For Use With | Simon/Vera, Kate and Compulab RD2 | Product Line | Thermo Scientific™ | Tubing Size | 16 | Includes | 5 links/pack | Unit Size | Each |
|
| 72305175 | Full specifications | Each | Simon/Vera, Kate and Compulab RD2 | 17 | Request A Quote |
Product Type | Simon/Vera, Kate, and Compulab RD2 | Description | Simon/Vera, Kate and Compulab RD2 | Diameter (English) Inner | 1/4 in. | Diameter (Metric) Inner | 6.4 mm | Material | Norprene | Diameter (English) Outer | 0.663 in. | Diameter (Metric) Outer | 17 mm | For Use With | Simon/Vera, Kate and Compulab RD2 | Product Line | Thermo Scientific™ | Tubing Size | 17 | Includes | 5 links/pack | Unit Size | Each |
|