CryoPlus™ Storage Systems
Thermo Scientific™

CryoPlus™ Storage Systems

Increase valuable laboratory storage space with these cryogenic storage systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Voltage
740090 L100/120 V
740190 L200/230 V
7402200 L100/120 V
7403200 L200/230 V
7404340 L100/120 V
7405340 L200/230 V
7406552 L100/120 V
7407552 L200/230 V
Catalog number 7400
Price (USD)
17,600.00
Each
Capacity (Metric):
90 L
Voltage:
100/120 V
Price (USD)
17,600.00
Each

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features

  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2 mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5 in. 45° flare, 4 ft. (1.2 m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5 in. 45° flare, 6 ft. (1.8 m) flexible hose.

Warranty varies by country, please contact us for details

Not for use for IVD/MD in some countries.

Specifications
Depth (English) Interior27.5 in.
Depth (Metric) Interior69.9 cm
Diameter (English)16 in.
Diameter (Metric)40.6 cm
Dimensions (L x W x H) Exterior26 x 21.5 x 41 in. (66 x 54.6 x 104 cm)
Electrical Requirements100 - 120 V 50/60 Hz
Frequency50/60 Hz
Height (English) Exterior41 in.
Height (Metric) Exterior104 cm
HoldsVials (38,500 x 2 mL)
InsulationPolyurethane
InteriorStainless Steel (Chamber)
Length (English) Exterior26 in.
Length (Metric) Exterior66 cm
Shipping Weight (English)260 lb.
Shipping Weight (Metric)117.9 kg
TypeAuto-Fill LN2 Cryo
Vial Capacity5500 to 6318
Weight (English)214 lb.
Weight (Metric)97.1 kg
Width (English) Exterior21.5 in.
Width (Metric) Exterior54.6 cm
Capacity (English)3.178 cu. ft.
Capacity (Metric)90 L
Certifications/ComplianceUL listed to U.S. and Canadian requirements
Monitoring OptionsRemote Alarm Contacts
No. of Doors1
Voltage100/120 V
Unit SizeEach