CryoPlus1 VP Kit 120V
Thermo Scientific™

CryoPlus1 VP Kit 120V

Thermo Scientific™ CryoPlus™ vapor phase starter packages include LN2 CryoPlus and riser.
Have Questions?
Catalog NumberCapacity (Metric)
7400RAKHGBR90 L
Catalog number 7400RAKHGBR
Price (USD)
19,600.00
Each
Capacity (Metric):
90 L
Price (USD)
19,600.00
Each
Thermo Scientific CryoPlus starter packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass.
  • Choose 90L CryoPlus 1 or 200L CryoPlus 2
  • 2mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2)
  • Top-mounted control panel allow easy access to the microprocessor controller for programming
  • Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
  • 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
  • Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
  • Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
  • Vacuum insulated with stainless steel interior
  • LN2 transfer hose included 
Specifications
Access SecurityCabinet and Microprocessor Key Lock
DescriptionCryoPlus 1 Vapor Phase Starter Kit
Dimensions (L x W x H) Exterior26 x 21.5 x 41 in. (66 x 54.6 x 104.1 cm)
DisplayMicroprocessor, LED
Electrical Requirements115 V, 60 Hz
Frequency60 Hz
HoldsVials (6318 x 2 mL)
IncludesCryoPlus 1 (model 7400), hot gas bypass option, 4 storage racks, 3.5 inch riser
InteriorStainless Steel
Product LineCryoPlus
Rack Capacity4
Shipping Weight (English)290 lb.
Shipping Weight (Metric)117.9 kg
TypeAuto-Fill LN2 Cryo
Vial Capacity6,318 x 2mL
Capacity (English)3.17 cu. ft.
Capacity (Metric)90 L
Certifications/ComplianceCE, CFDA, cULus
No. of Doors1
Plug TypeNEMA 5-15
StyleUpright
Voltage115 V
Unit SizeEach