Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Thermo Scientific™

Nalgene™ Super Versi-Dry™ Surface Protectors

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensionsLxWDescriptionUnit Size
74040-00Long MatCase of 175
74000-00250 ft. Dispenser Pk. RollCase of 250
74018-00MatCase of 350
74040-00PK
also known as 74040-00
Long MatPack of 25
74043-00Table MatCase of 150
74043-00PK
also known as 74043-00
Table MatPack of 25
74050-00RollCase of 400
74200-00Wide RollCase of 200
74218-00MatCase of 100
74240-00Long MatCase of 50
Catalog number 74040-00
Price (USD)
339.90
Online Exclusive
648.90
Save 309.00 (48%)
Case of 175
Description:
Long Mat
Unit Size:
Case of 175
Price (USD)
339.90
Online Exclusive
648.90
Save 309.00 (48%)
Case of 175

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
DescriptionLong Mat
Item DescriptionVersi-Dry Super Absorbant Mat 18 in. x 40 in.; 175 mats/case
No. per Case175
No. per Pack25
Absorbancy1050 mL/m2
Length (English)18 in.
Length (Metric)46 cm
Product TypeSurface Protector
Width (English)40 in.
Width (Metric)102 cm
Unit SizeCase of 175