Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Build off of conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C18 preparative HPLC Columns. Rugged 4μm solid-core particles ensure high-efficiencies within low pressure limits requirements. The high bonded phase coverage delivers optimal retention of a comprehensive range of non-polar analytes throughout numerous applications. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Column Format | Preparative Column, Standard |
Diameter (Metric) | 10 mm |
Length (Metric) | 100 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 10 mm |
For Use With | Guard Column Requires Use of Preparative Guard Holder, 885-010 |
Length (Metric) | 8 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 10 mm |
For Use With | Guard Column Requires Use of Preparative Guard Holder, 887-020 |
Length (Metric) | 20 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 10 mm |
Length (Metric) | 50 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 20 mm |
Length (Metric) | 50 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 20 mm |
Length (Metric) | 100 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 10 mm |
Length (Metric) | 150 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 20 mm |
Length (Metric) | 150 mm |
Max. Pressure | 4300 psi (295 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Column Format | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
74104-109070A | Each | Preparative Column, Standard | 10 mm | 100 mm | Price: 3,331.23 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-018823A | Each | Guard Column | 10 mm | 8 mm | Price: 460.50 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-019023A | Each | Guard Column | 10 mm | 20 mm | Price: 868.62 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-059070A | Each | Preparative Column, Standard | 10 mm | 50 mm | Price: 2,683.36 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-059270A | Each | Preparative Column, Standard | 20 mm | 50 mm | Price: 5,712.17 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-109270A | Each | Preparative Column, Standard | 20 mm | 100 mm | Price: 7,770.92 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-159070A | Each | Preparative Column, Standard | 10 mm | 150 mm | Price: 3,795.32 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74104-159270A | Each | Preparative Column, Standard | 20 mm | 150 mm | Price: 10,542.68 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Optimal Selectivity for Nonpolar Compounds
High-Efficiency Separations for Enhanced Resolution and Sensitivity
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders