Fresco™ 17 Microcentrifuge
Actual product may vary
Thermo Scientific™

Fresco™ 17 Microcentrifuge

Ideal for everyday laboratory use, spin up to 24 microcentrifuge tubes per run with refrigeration.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsIncludesDescription
75002421120 V 60 Hz24 x 1.5/2.0mL Rotor ClickSeal Biocontainment LidFresco 17 Centrifuge, Refrigerated
75002402120 V 60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lidFresco 17 Centrifuge, Refrigerated
75002423230 V 50/60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lidFresco 17 Centrifuge, Refrigerated
75002420230 V 50/60 Hz24 x 1.5/2.0mL Rotor ClickSeal Biocontainment LidFresco 17 Centrifuge, Refrigerated
Catalog number 75002421
Price (CLP)
-
Electrical Requirements:
120 V 60 Hz
Includes:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
Description:
Fresco 17 Centrifuge, Refrigerated
Accelerate routine sample preparation processes up to 17,000xg with our standard microcentrifuge, available with cooling. When our Thermo Scientific Fresco 17 is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:

  • Performance up to 17,000xg with fast acceleration and deceleration.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
  • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceCSA, CE, IVD
DescriptionFresco 17 Centrifuge, Refrigerated
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Includes24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
Net Weight62.0lb. (28.0 kg)
Noise Level50 dB(A)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature Range-9°C to +40°C
TypeBenchtop Centrifuge
Voltage120 V
Capacity24 x 1.5/2 mL
Max. RCF17,000 x g
Max. Speed13,300 rpm
Product LineThermo Scientific
RefrigeratedYes
Unit SizeEach