Sorvall™ Legend™ Micro 17 Microcentrifuge
Thermo Scientific™

Sorvall™ Legend™ Micro 17 Microcentrifuge

Accelerate routine sample preparation up to 17,000 x g with generous capacity in a compact microcentrifuge footprint.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsIncludes
75002433230 V 50/60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002432100 V 50/60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002403100 V 50/60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002541120 V 60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002430230 V 50/60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002431120 V 60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002493230 V 50/60 HzHematocrit Rotor
75002494120 V 60 HzHematocrit Rotor
Catalog number 75002433
Price (MXN)
-
Electrical Requirements:
230 V 50/60 Hz
Includes:
Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid

Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.

Support your micro-volume separation needs with:

  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceCSA, CE, IVD
DescriptionSorvall Legend Micro 17 Centrifuge, Ventilated
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
IncludesDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Net Weight23.1lb. (10.5 kg)
Noise Level56 dB(A)
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature RangeAmbient temperature
TypeBenchtop Centrifuge
Voltage230 V
Warranty2 Years
Capacity24 x 1.5/2 mL
Max. RCF17,000 x g
Max. Speed13,300 rpm
Product LineSorvall
RefrigeratedNo
Unit SizeEach