Fresco™ 21 Microcentrifuge
Actual product may vary
Thermo Scientific™

Fresco™ 21 Microcentrifuge

High-end research applications requiring microcentrifuges with refrigeration and performance up to 21,000xg.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsIncludes
75002476230 V 50/60 Hz24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
75002555230 V 50/60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002556120 V 60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002425230 V 50/60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002426120 V 60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002478120 V 60 Hz24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
Catalog number 75002476
Price (MXN)
-
Electrical Requirements:
230 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
Save time with the fast sample processing of Thermo Scientific Freso 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.

Support your micro-volume separation needs with:

  • Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceCSA, CE, IVD
DescriptionFresco 21 Centrifuge, Refrigerated
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Includes24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
Net Weight62.0lb. (28.0 kg)
Noise Level50 dB(A)
Product TypeBenchtop Centrifuge
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature Range (Metric)-9°C to +40°C
Voltage230 V
Capacity24 x 1.5/2 mL
Max. RCF21,100 x g
Max. Speed14,800 rpm
Product LineFresco
RefrigeratedYes
Unit SizeEach