Search
Search

| Catalog Number | Electrical Requirements | Includes |
|---|---|---|
| 75002493 | 230 V 50/60 Hz | Hematocrit Rotor |
| 75002432 | 100 V 50/60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
| 75002433 | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002403 | 100 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002541 | 120 V 60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002430 | 230 V 50/60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
| 75002431 | 120 V 60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
| 75002494 | 120 V 60 Hz | Hematocrit Rotor |
Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.
Support your micro-volume separation needs with:
Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more