Sorvall™ Legend™ Micro 21 Microcentrifuge
Actual product may vary
Thermo Scientific™

Sorvall™ Legend™ Micro 21 Microcentrifuge

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up, with microcentrifuge performance up to 21,100 x g.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsRotor
75002557230 V 50/60 HzDual Row 18 x 2/0.5 mL
75002542100 V 50/60 HzDual Row 18 x 2/0.5 mL
75002437100 V 50/60 Hz24 x 1.5/2 mL
75002558120 V 60 HzDual Row 18 x 2/0.5 mL
75002435230 V 50/60 Hz24 x 1.5/2 mL
75002436120 V 60 Hz24 x 1.5/2 mL
75002487230 V 50/60 Hz24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
75002488120 V 60 Hz24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
Catalog number 75002557
Price (USD)
-
Electrical Requirements:
230 V 50/60 Hz
Rotor:
Dual Row 18 x 2/0.5 mL
Accelerate microcentrifuge tube sample preparation processes up to 21,100 x g with our standard microcentrifuge. When our Sorvall Legend Micro 21 is coupled with our extensive microcentrifuge rotor selection, this microcentrifuge offers productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:

  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceCSA, CE, IVD
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
IncludesRotor w/ Screw-on Lid
ModelSorvall Legend Micro 21
Net Weight23.1lb. (10.5 kg)
Noise Level56 dB(A)
RotorDual Row 18 x 2/0.5 mL
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature RangeAmbient temperature
TypeBenchtop Centrifuge
VentilatedYes
Voltage230 V
Capacity24 x 1.5/2 mL
Max. RCF21,100 x g
Max. Speed14,800 rpm
Product LineSorvall
RefrigeratedNo
Unit SizeEach