Thermo Scientific™

MicroCL 21 Microcentrifuge

Catalog number: 75002560
Thermo Scientific™

MicroCL 21 Microcentrifuge

Catalog number: 75002560

Save time with the fast sample processing of Thermo Scientific MicroCL 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds.

 
Catalog Number
75002560
Unit Size
Each
Description
MicroCL 21 Centrifuge, Ventilated
Capacity
24 x 1.5/2 mL
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Voltage
120 V
Price (USD)
2,912.00
Your Price:
Availability
***
Full specifications
Quantity
Frequency60 Hz
Net Weight23.1lb. (10.5 kg)
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Voltage120 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 21 Centrifuge, Ventilated
Capacity
24 x 1.5/2 mL
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Voltage
230 V
Price (USD)
3,042.00
Your Price:
Availability
***
Full specifications
Quantity
Frequency50/60 Hz
Net Weight23.1lb. (10.5 kg)
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Voltage230 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 21 Centrifuge, Ventilated
Capacity
24 x 1.5/2 mL
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Voltage
230 V
Price (USD)
3,042.00
Your Price:
Availability
***
Full specifications
Quantity
Frequency50/60 Hz
Net Weight23.1lb. (10.5 kg)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Voltage230 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 21 Centrifuge, Ventilated
Capacity
24 x 1.5/2 mL
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Voltage
120 V
Price (USD)
3,042.00
Your Price:
Availability
***
Full specifications
Quantity
Frequency60 Hz
Net Weight23.1lb. (10.5 kg)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Voltage120 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionCapacityIncludesVoltagePrice (USD)AvailabilityQuantity
75002560Full specifications
EachMicroCL 21 Centrifuge, Ventilated24 x 1.5/2 mLDual Row 18 x 2.0/0.5mL rotor with screw-on lid120 V
2,912.00
Your Price:
***
Frequency60 Hz
Net Weight23.1lb. (10.5 kg)
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Voltage120 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
75002549Full specifications
EachMicroCL 21 Centrifuge, Ventilated24 x 1.5/2 mLDual Row 18 x 2.0/0.5mL rotor with screw-on lid230 V
3,042.00
Your Price:
***
Frequency50/60 Hz
Net Weight23.1lb. (10.5 kg)
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Voltage230 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
75002465Full specifications
EachMicroCL 21 Centrifuge, Ventilated24 x 1.5/2 mL24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid230 V
3,042.00
Your Price:
***
Frequency50/60 Hz
Net Weight23.1lb. (10.5 kg)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Voltage230 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
75002466Full specifications
EachMicroCL 21 Centrifuge, Ventilated24 x 1.5/2 mL24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid120 V
3,042.00
Your Price:
***
Frequency60 Hz
Net Weight23.1lb. (10.5 kg)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Voltage120 V
Capacity24 x 1.5/2 mL
Product LineThermo Scientific
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 21 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Unit SizeEach
Showing 4 of 4
Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References