A27-8 x 50 Fixed Angle Rotor
Thermo Scientific™

A27-8 x 50 Fixed Angle Rotor

Shorten run set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ A27-8 x 50mL Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
750030088 x 50 mL
Catalog number 75003008
Price (CLP)
-
Capacity:
8 x 50 mL

Shorten run set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ A27-8 x 50mL Fixed-Angle Rotor. Featuring high RCF performance, this rotor enables virus, proteomics and subcellular particle separations in a modernized Thermo Scientific SS-34 design.

Auto-Lock Rotor Exchange:

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Angle34°
DescriptionA27-8 x 50 Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor408
Max. Tube Diameter29 mm
Max. Tube Length108 mm
Net Weight15.0 lb. (6.8 kg)
Radius (Metric)107 mm
Radius (Metric) Min.33 mm
BiocontainmentYes
Capacity8 x 50 mL
MaterialAluminum
Max. RCF87,207 x g
Max. Speed27,000 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents