BIOShield™ 1000A Swinging-Bucket Rotor
BIOShield™ 1000A Swinging-Bucket Rotor
BIOShield™ 1000A Swinging-Bucket Rotor
BIOShield™ 1000A Swinging-Bucket Rotor
BIOShield™ 1000A Swinging-Bucket Rotor
BIOShield™ 1000A Swinging-Bucket Rotor
Thermo Scientific™

BIOShield™ 1000A Swinging-Bucket Rotor

Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.

Have Questions?
Catalog NumberDescription
75003182BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish
Catalog number 75003182
Price (USD)
7,578.00
Online Exclusive
8,420.00
Save 842.00 (10%)
Each
Description:
BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish
Price (USD)
7,578.00
Online Exclusive
8,420.00
Save 842.00 (10%)
Each

Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.

Includes:

Rotor body, windshield, buckets, sealing lid and rotor manual

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series

Recommended for:

Blood tube separations, cell culture and microbiological applications

Ordering Information:

Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.

 

Specifications
Angle90°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionBIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Max. Tube Diameter63 mm
Max. Tube Length130 mm
Radius (Metric)178 mm
BiocontainmentYes
Capacity4 x 250 mL
Max. RCF7,164 x g
Max. Speed6,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach