Sorvall BIOS 16 Adapters
Thermo Scientific™

Sorvall BIOS 16 Adapters

Adapters (set of 2 adapters) for Thermo Scientific Sorvall BIOS 16 centrifuges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTube TypeNo. of Places
75003344Conical11
750033415/7 mL Blood Collection Tube52
75003342Blood Collection42
75003343Conical26
75003345Standard Microplate or Deepwell Plate5 Microplates or 1 DW Plate
75003346500 mL Conical Bottle1
Catalog number 75003344
Price (USD)
990.00
Online Exclusive
1,100.00
Save 110.00 (10%)
Each
Tube Type:
Conical
No. of Places:
11
Price (USD)
990.00
Online Exclusive
1,100.00
Save 110.00 (10%)
Each
Adapters dedicated to Thermo Scientific Sorvall BIOS 16 centrifuges, dedicated to large volume and bioprocessing applications. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). They are available as set of 2 adapters.
Thermo Scientific Sorvall BIOS 16 centrifuges include features that not only help enhance reliability, but make them much simpler to use. Whether you require outstanding capacity or high performance for application flexibility, they offer features that will help maximize productivity—and when combined with our space-saving footprint, one of these options is sure to be a perfect fit in your bioprocessing facility. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). These adapters are available as set of 2 adapters.
Specifications
For Use With (Equipment)Conical Tubes (50 mL)
No. of Places11
No. per Pack2
Tube Size50 mL
Tube TypeConical
TypeAdapter
Unit SizeEach