PCR 4 x 8 Rotor with ClickSeal™ Biocontainment Lid
Thermo Scientific™

PCR 4 x 8 Rotor with ClickSeal™ Biocontainment Lid

Accommodate four eight-place PCR strips or 32 individual PCR tubes.
Have Questions?
Catalog NumberCapacity
7500344032 x 0.2 mL
Catalog number 75003440
Price (USD)
-
Capacity:
32 x 0.2 mL

Accommodate four eight-place PCR strips or 32 individual PCR tubes with Thermo Scientific™ PCR 4 x 8 Rotor with ClickSeal™ Biocontainment Lid.

Specifications:
  • Capacity: 32 × 0.2mL
  • Max. Speed/RCF: 14,800rpm/16,200 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003440) and components to complete assembly. For replacement lids order (75003410). Contact your Sales Representative for information.

Compatible with:

Thermo Scientific IEC MicroCL 21/21R Microcentrifuge Series.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Angle45°
Certifications/ComplianceBiocontainment Certified by CAMR™, HPA, Porton Down, U.K.
DescriptionPCR 4 x 8 Rotor with ClickSeal Biocontainment Lid
For Use With (Equipment)Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Max. Tube Diameter6 mm
Radius (Metric)6.6 cm
Radius (Metric) Min.4.7 cm
BiocontainmentYes
Capacity32 x 0.2 mL
MaterialEngineered Polymer
Max. RCF16,200 x g
Max. Speed14,800 rpm
TypeRotor
Unit SizeEach