Adapters for TX-150 Swinging Bucket Rotors
Thermo Scientific™

Adapters for TX-150 Swinging Bucket Rotors

Assorted tube adapters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTube Type
7500350413 mL Urine Tube
7500574425 mL Universal Flat/Skirted Tube
750057403/5 mL Blood Collection Tube
7500573711 mL IVF Tube
7500573650 mL Conical or Skirted Tube
750057395/7 mL Blood Collection Tube
75005735100 mL Round Bottom Open-Top Tube
75005743Microtube
Catalog number 75003504
Price (USD)
499.50
Online Exclusive
555.00
Save 55.50 (10%)
Pack of 4
Tube Type:
13 mL Urine Tube
Price (USD)
499.50
Online Exclusive
555.00
Save 55.50 (10%)
Pack of 4
Assorted tube adapters
Specifications
DescriptionAdapters for 13 mL urine tubes used in TX-150 rotor
For Use With (Equipment)TX-150 rotor (75005701)
MaterialPolypropylene
Max. Tube Diameter17 mm
Max. Tube Length110 mm
No. of Places4
No. per Pack4
Tube Type13 mL Urine Tube
Capacity4 x 13 mL
TypeRotor Adapter
Unit SizePack of 4