TX-200 Swinging Bucket Rotor
Thermo Scientific™

TX-200 Swinging Bucket Rotor

Accommodate a wide range of processing volumes with the TX-200 4 x 180mL Swinging Bucket Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
75003658Swinging Bucket Rotor
75003659Bucket
75003660Bucket Lid
75003687Replacement O-ring
Catalog number 75003658
Price (USD)
1,575.00
Online exclusive
1,750.00
Save 175.00
Each
Type:
Swinging Bucket Rotor
Price (USD)
1,575.00
Online exclusive
1,750.00
Save 175.00
Each
Accommodate a wide range of processing volumes with the Thermo Scientific™ TX-200 4 x 180mL Swinging Bucket Rotor.
Ordering Information:

Round buckets (75-003-659), biocontainment lids (75-003-660) and replacement O-rings (75-003-687) are sold separately. A variety of adapters are also available. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Specifications
Angle90°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, UK
DescriptionTX-200 Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges
Max. Tube Diameter56.5 mm
Max. Tube Length123 mm
Radius (Metric)16.5 cm
BiocontainmentYes
Capacity4 x 180 mL
Max. RCF5,580 x g
Max. Speed5,500 rpm
TypeSwinging Bucket Rotor
Unit SizeEach