TX-400 Rotor Adapters
Thermo Scientific™

TX-400 Rotor Adapters

Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity
7500368215 mL Conical Tube
7500368350 mL Conical Tube
75003788175, 200, 225, 250 mL Bottle
Catalog number 75003682
Price (USD)
643.53
Online exclusive
718.00
Save 74.47
Pack of 4
Capacity:
15 mL Conical Tube
Price (USD)
643.53
Online exclusive
718.00
Save 74.47
Pack of 4

Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.

The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.
  • Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
  • Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)
Specifications
Max. Tube Diameter16.5 mm
Max. Tube Length121 mm
No. per Pack4
Tube Size15 mL
Tube TypeConical
Capacity15 mL Conical Tube
TypeRotor Adapter
Unit SizePack of 4