2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ 2000 mL Bottle designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Have Questions?
Change view
Catalog Number
Sterility
Material
75003870
Non-sterile
PPCO
75003872
Non-sterile
Polypropylene
75003871
Sterile
Polypropylene
3 Options
Catalog number 75003870
Price (MXN)
-
Sterility:
Non-sterile
Material:
PPCO
Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
The Thermo Scientific™ 2000 mL Bottles are ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge.
Specifications
Certifications/ComplianceFood Grade
Description2000 mL oval bottle
For Use With (Application)For mammalian, yeast and bacterial cell separations
For Use With (Equipment)Sorvall BIOS 16 Bioprocessing Centrifuge
No. per CaseCase of 2
TransparencyNo
Capacity (Metric)2000 mL
ColorWhite
MaterialPPCO
SterilityNon-sterile
Unit SizePack of 2
Frequently asked questions (FAQs)
Are the Nalgene PPCO media bottles/tubes able to be irradiated?
PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.