1000mL BIOS Swinging Bucket Rotors
Thermo Scientific™

1000mL BIOS Swinging Bucket Rotors

Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacityProduct TypeIncludes
750041616 x 1000 mLRotor, Round Buckets with Dura-Coat, 1000 mL Bottles
750039616 x 1000 mLRotor, Round Buckets, 1000 mL Bottles
750039818 x 1000 mLRotor, Round Buckets, 1000 mL Bottles
750041818 x 1000 mLRotor, Round Buckets with Dura-Coat, 1000 mL Bottles
750039631000 mLRound Bucket (Set of2)
11776CoverCover for Round Bucket (set of 2)
12995Not ApplicableSeal Kit (Sets of 6)
Número do catálogo 75004161
Preço (BRL)
-
Capacity:
6 x 1000 mL
Includes:
Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles
The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Achieve efficient and reliable sample processing with the following features:
  • 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
  • 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
  • Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
  • Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
  • 2-year warranty

Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
Especificações
For Use With (Equipment)Thermo Scientific Sorvall BIOS 16 Centrifuge
IncludesRotor, Round Buckets with Dura-Coat, 1000 mL Bottles
Capacity6 x 1000 mL
MaterialStainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle
Max. RCF8,500 x g
Max. Speed5,400 rpm
TypeSwinging Bucket Rotor
Unit SizeEach