MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications.

Have Questions?
Catalog NumberCapacity
7500560012 x 2 mL
Catalog number 75005600
Price (USD)
3,033.00
Online exclusive
3,370.00
Save 337.00
Each
Capacity:
12 x 2 mL
Price (USD)
3,033.00
Online exclusive
3,370.00
Save 337.00
Each
Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications using the Thermo Scientific™ MT-12 Microtube Swinging Bucket Rotor.

Individual swinging buckets for centralized pellets within tubes.

Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange enhances ease-of-use, with:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.
Specifications
Angle90°
DescriptionMT-12 Microtube Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor1655
Max. Tube Diameter11 mm
Max. Tube Length50 mm
Radius (Metric)87 mm
Capacity12 x 2 mL
Max. RCF16,438 x g
Max. Speed13,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach