TX-150 Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-150 Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-150 Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

TX-150 Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Perform a a wide range of clinical and research applications with the Thermo Scientific™ TX-150 Swinging Bucket Rotor, which is highly configurable and convenient.
Have Questions?
Catalog NumberCapacity
750057014 x 145 mL
Catalog number 75005701
Price (USD)
1,877.36
Online exclusive
2,130.00
Save 252.64
Each
Capacity:
4 x 145 mL
Price (USD)
1,877.36
Online exclusive
2,130.00
Save 252.64
Each
Perform a wide range of clinical and research applications with the Thermo Scientific™ TX-150 Swinging Bucket Rotor. This rotor accommodates up to 24 x 5/7mL blood collection tubes or 8 x 50mL conical tubes at 4,500rpm/ 3,260 x g, and provides additional flexibility for swing-out processing needs with available adapters. Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that samples are secure.

Designed for a broad range of swing-out processing needs at high speed and high capacity with dedicated buckets available for 8 conical tubes capacity or round buckets with ClickSeal biocontainment lids certified by Public Health England, Porton Down, UK.

Secure, push-button Auto-Lock rotor exchange in as little as 3 seconds delivers:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

Ordering Information:
Round buckets (75005702), 50mL Conical buckets (75005703) ClickSeal biocontainment lids (75005707) and replacement O-rings (75005724) are sold separately. A variety of adapters are also available. Contact your sales representative for more information.

Specifications
Angle90°
DescriptionTX-150 Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor12968
Max. Tube Diameter50 mm
Max. Tube Length100 mm
Radius (Metric)144 mm
BiocontainmentYes
Capacity4 x 145 mL
Max. RCF3,260 x g
Max. Speed4,500 rpm
TypeSwinging Bucket Rotor
Unit SizeEach