Buckets or Lids for Thermo Scientific™ TX-150 Swinging Bucket Rotor
Buckets or Lids for Thermo Scientific™ TX-150 Swinging Bucket Rotor
Thermo Scientific™

Buckets or Lids for Thermo Scientific™ TX-150 Swinging Bucket Rotor

Round and conical buckets offered in sets of four
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCapacity
75005703Bucket8 x 50 mL
75005702Bucket4 x 145 mL
75005707Bucket LidNot Applicable
Catalog number 75005703
Price (USD)
1,530.00
Online Exclusive
1,700.00
Save 170.00 (10%)
Each
Add to cart
Type:
Bucket
Capacity:
8 x 50 mL
Price (USD)
1,530.00
Online Exclusive
1,700.00
Save 170.00 (10%)
Each
Add to cart
Round and conical buckets or lids offered in sets of four
Specifications
Capacity8 x 50 mL
Container TypeConical Bucket
DescriptionConical bucket, unsealed, no adapter needed
QuantitySet of 4
TypeBucket
Unit SizeEach