TX-100 Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-100 Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-100 Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

TX-100 Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Efficiently process up to 16 x 5/7mL blood collection tubes per run.

Have Questions?
Catalog NumberCapacity
7500570516 x 15 mL
Catalog number 75005705
Price (USD)
2,403.00
Online Exclusive
2,670.00
Save 267.00 (10%)
Each
Capacity:
16 x 15 mL
Price (USD)
2,403.00
Online Exclusive
2,670.00
Save 267.00 (10%)
Each

Efficiently process up to 16 x 5/7mL blood collection tubes per run with the Thermo Scientific™ TX-100 Swinging Bucket Clinical Rotor.

Ordering Information:

Includes unsealed carriers. Adapters are sold separately. Contact your sales representative for more information.

Specifications
Angle90°
DescriptionTX-100 Swinging Bucket Clinical Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor4258
Max. Tube Diameter17 mm
Max. Tube Length121 mm
Radius (Metric)144 mm
Capacity16 x 15 mL
Max. RCF3,260 x g
Max. Speed4,500 rpm
TypeSwinging Bucket Rotor
Unit SizeEach