MicroClick 30 x 2 Fixed Angle Microtube Rotor
MicroClick 30 x 2 Fixed Angle Microtube Rotor
MicroClick 30 x 2 Fixed Angle Microtube Rotor
MicroClick 30 x 2 Fixed Angle Microtube Rotor
Thermo Scientific™

MicroClick 30 x 2 Fixed Angle Microtube Rotor

Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,693 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.
Have Questions?
Catalog NumberCapacity
7500571930 x 2 mL
Catalog number 75005719
Price (USD)
1,926.00
Online exclusive
2,140.00
Save 214.00
Each
Capacity:
30 x 2 mL
Price (USD)
1,926.00
Online exclusive
2,140.00
Save 214.00
Each

Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,694 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.

Maximize capacity for 2mL microtubes with this rotor, designed with an extended neck to accommodate 30 nuclueic acid filter columns.

With Auto-Lock rotor exchange, switch from swing-out to a microtube rotor in as little as 3 seconds with:

  • Trouble-free rotor installation and removal:
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience

Coupled with the security of Thermo Scientific™ ClickSeal™ biocontainment lids, certified by Public Health England, Porton Down, UK.

Ordering Information:
Replacement biocontainment lid (75005730) and replacement O-rings (75005726) and adapters are sold separately. Contact your sales representative for more information.

Specifications
Angle45°
DescriptionMicroClick 30 x 2 Fixed Angle Microtube Rotor
For Use With (Equipment)Thermo Scientific ST8, Megafuge 8, SL 8 and General Purpose X4, X1 Pro and ST4, ST1 Plus Centrifuges
K Factor543
Max. Tube Diameter11 mm
Max. Tube Length45 mm
Radius (Metric)99 mm
BiocontainmentYes
Capacity30 x 2 mL
Max. RCF21,693 x g
Max. Speed14,000 rpm
TypeFixed Angle Rotor
Unit SizeEach