Adapters for TX-150 Swinging Bucket Rotors

Adapters for TX-150 Swinging Bucket Rotors

Assorted tube adapters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTube Type
7500574425 mL Universal Flat/Skirted Tube
750057403/5 mL Blood Collection Tube
7500573711 mL IVF Tube
7500573650 mL Conical or Skirted Tube
750057395/7 mL Blood Collection Tube
75005735100 mL Round Bottom Open-Top Tube
75005743Microtube
7500350413 mL Urine Tube
Catalog number 75005744
Price (USD)
525.60
Online Exclusive
584.00
Save 58.40 (10%)
Pack of 4
Tube Type:
25 mL Universal Flat/Skirted Tube
Price (USD)
525.60
Online Exclusive
584.00
Save 58.40 (10%)
Pack of 4
Assorted tube adapters
Specifications
For Use With (Equipment)50mL Conical Buckets for TX-150 rotor
Max. Tube Diameter25 mm
Max. Tube Length120 mm
Tube Type25 mL Universal Flat/Skirted Tube
Capacity25 mL
TypeRotor Adapter
Unit SizePack of 4