BIOShield™ 4 x 250mL Swinging-Bucket Rotor
Thermo Scientific™

BIOShield™ 4 x 250mL Swinging-Bucket Rotor

Protect your samples with the Thermo Scientific™ BIOShield™ 4 x 250mL Swinging-Bucket Rotor, which includes a certified biocontainment sealing lid.
Have Questions?
Catalog NumberCapacity
750064354 x 250 mL
Catalog number 75006435
Price (USD)
-
Capacity:
4 x 250 mL
Protect your samples with the Thermo Scientific™ BIOShield™ 4 x 250mL Swinging-Bucket Rotor, which includes a certified biocontainment sealing lid and provides capacity up to 4 x 250mL per run.
Includes:

Rotor cross windshield (70057470), windshield (20057472), buckets (4, 70057471), rotor lid (20056832), grease (70006692), lubricant (76003500), instruction manual (50073893)

Specifications
Angle90°
Certifications/ComplianceSealing lid is biocontainment certified by the Public Health Laboratory Service, Microbiology Services, Porton Down, U.K.
DescriptionBIOShield 4 x 250mL Swinging-Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges
Min. RCF5,275 x g
Radius (Metric)182 mm
Radius (Metric) Min.138 mm
BiocontainmentYes
Capacity4 x 250 mL
MaterialStainless Steel Rotor Body, Aluminum Bucket
Max. RCF6,963 x g
Max. Speed5,850 rpm
TypeSwinging Bucket Rotor
Unit SizeEach