Fiberlite™ F13-14 x 50cy Fixed Angle Rotor
Thermo Scientific™

Fiberlite™ F13-14 x 50cy Fixed Angle Rotor

Separate up to fourteen 50 mL conical tubes at one time in a chemically-resistant and lighter option than aluminum with fixed angle rotors. They also offer safe alternatives in a repairable rotor with 15-year warranty to save on replacement costs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. SpeedMax. RCFFor Use With (Equipment)
750065269,000 rpm (10,000 with 230 V model)13,855 x g (17,105 x g with 230 V)Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges
750036619,250 rpm (10,000 rpm with 230V model)14,636 x g (17,105 x g with 230 V)Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
Catalog number 75006526
Price (USD)
-
Max. Speed:
9,000 rpm (10,000 with 230 V model)
Max. RCF:
13,855 x g (17,105 x g with 230 V)
For Use With (Equipment):
Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges
Separations of up to fourteen 50mL conical tubes at one time in a chemically-resistant and lighter option than aluminum. Thermo Scientific Fiberlite Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.
Fiberlite Rotors:

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Reduces run times with higher G-forces achieved with our lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design for structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your sales representative for more information.

Compatible with:

Thermo Scientific™ Heraeus™ Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.

Recommended for:

Pelleting prokaryotic and eukaryotic cells from cell cultures.

Note:

†Performance may vary by centrifuge model.

Specifications
Angle34°
DescriptionFiberlite F13-14 x 50cy Fixed Angle Rotor for Sorvall Legend T Plus/RT Plus
For Use With (Equipment)Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges
K Factor1808
Max. Tube Diameter30 mm
Max. Tube Length121 mm
Radius (Metric) Min.8.3 cm
BiocontainmentYes
Capacity14 x 50 mL
Max. RCF13,855 x g (17,105 x g with 230 V)
Max. Speed9,000 rpm (10,000 with 230 V model)
TypeFixed Angle Rotor
Unit SizeEach