Product Image
Thermo Scientific™

1000 mL Polypropylene Bottle

Maximize throughput by combining 1000mL polypropylene bottles with Thermo Scientific rotors.
Have Questions?
Catalog NumberCapacity (Metric)
750073001000 mL
Catalog number 75007300
Price (USD)
191.70
Online exclusive
213.00
Save 21.30
Pack of 4
Capacity (Metric):
1000 mL
Price (USD)
191.70
Online exclusive
213.00
Save 21.30
Pack of 4
Combine 1000mL polypropylene bottles with Thermo Scientific TX-1000 or BIOFlex HC rotors for a complete system and maximize your lab's throughput.
Specifications
Capacity (English)33.81 oz.
Closure MaterialPolypropylene
For Use With (Equipment)TX-1000, BIOFlex HC rotors
Product TypeCentrifuge Bottle
Capacity (Metric)1000 mL
MaterialPolypropylene
Unit SizePack of 4