CW3 Cell Washer
CW3 Cell Washer
CW3 Cell Washer
CW3 Cell Washer
Thermo Scientific™

CW3 Cell Washer

Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesCapacityElectrical Requirements
75007405Rotor not included24 Tubes220/230 V 50/60 Hz
75007404Rotor not included24 Tubes120 V 60 Hz
7500740012-place rotor with distributor12 Tubes120 V 60 Hz
7500740224-place rotor with distributor24 Tubes120 V 60 Hz
7500740624-place rotor with distributor24 Tubes220/230 V 50/60 Hz
7500740712-place rotor with distributor12 Tubes220/230 V 50/60 Hz
Catalog number 75007405
Price (MXN)
-
Includes:
Rotor not included
Capacity:
24 Tubes
Electrical Requirements:
220/230 V 50/60 Hz
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance
  • Finish washing 24 samples in as little as 3 minutes
  • Achieve optimal corpuscle dryness by setting desired decanting speed
  • Improve corpuscle washing with optional overflow method during centrifugation step
User-Friendly Design
  • Save time with pre-set programs in automatic mode
  • Four stage display: Wash, Centrifuge, Decant, Agitate
  • Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
  • Tube racks with red and blue number labeling for easy sample balancing
Safe Operation
  • Automatic alerts for low or disrupted saline level and for a completed run
  • View port on top of unit is available for speed calibration
  • Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
  • Stainless steel rotor body enhances system durability
  • Low-maintenance design with easy-to-change pump tubing
  • Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

Specifications
Certifications/ComplianceCE, CSA, FDA class 2, IVD compliant
DescriptionCW3 Cell Washer
Dimensions (HWD)16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Electrical Requirements220/230 V 50/60 Hz
Net Weight61.6 lb. (28.0 kg)
Noise Level<53 db(A)
Other Functions4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
StandardsIEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Temperature RangeAmbient temperature +2°C to +35°C
TypeCell Washer
Warranty2 Years
Capacity24 Tubes
Frequency50/60 Hz
IncludesRotor not included
Max. RCF1,180 x g (Centrifuge); 190 x g (Wash)
Max. Speed3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant)
Product LineThermo Scientific
Run TimeAutomatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
Voltage220/230 V
Unit SizeEach