CW3 Cell Washer
CW3 Cell Washer
Actual product may vary
CW3 Cell Washer
CW3 Cell Washer
CW3 Cell Washer
Thermo Scientific™

CW3 Cell Washer

Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesCapacityElectrical Requirements
7500740624-place rotor with distributor24 Tubes220/230 V 50/60 Hz
75007404Rotor not included24 Tubes120 V 60 Hz
75007405Rotor not included24 Tubes220/230 V 50/60 Hz
7500740012-place rotor with distributor12 Tubes120 V 60 Hz
7500740224-place rotor with distributor24 Tubes120 V 60 Hz
7500740712-place rotor with distributor12 Tubes220/230 V 50/60 Hz
Catalog number 75007406
Price (MXN)
-
Includes:
24-place rotor with distributor
Capacity:
24 Tubes
Electrical Requirements:
220/230 V 50/60 Hz
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance
  • Finish washing 24 samples in as little as 3 minutes
  • Achieve optimal corpuscle dryness by setting desired decanting speed
  • Improve corpuscle washing with optional overflow method during centrifugation step
User-Friendly Design
  • Save time with pre-set programs in automatic mode
  • Four stage display: Wash, Centrifuge, Decant, Agitate
  • Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
  • Tube racks with red and blue number labeling for easy sample balancing
Safe Operation
  • Automatic alerts for low or disrupted saline level and for a completed run
  • View port on top of unit is available for speed calibration
  • Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
  • Stainless steel rotor body enhances system durability
  • Low-maintenance design with easy-to-change pump tubing
  • Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

Specifications
DescriptionCW3 Cell Washer
Dimensions (HWD)16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Electrical Requirements220/230 V 50/60 Hz
Net Weight61.6 lb. (28.0 kg)
Noise Level<53 db(A)
Other Functions4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
StandardsIEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Temperature RangeAmbient temperature +2°C to +35°C
TypeCell Washer
Warranty2 Years
Capacity24 Tubes
Frequency50/60 Hz
Includes24-place rotor with distributor
Max. RCF1,180 x g (Centrifuge); 190 x g (Wash)
Max. Speed3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant)
Product LineThermo Scientific
Run TimeAutomatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
Voltage220/230 V
Unit SizeEach