Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Actual product may vary
Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Thermo Scientific™

Sorvall™ BP 8 and 16 Blood Banking Centrifuges

Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes this the centrifuge of choice for simplified blood processing productivity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDescription
75007662200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 8 Heavy Duty Water Cooled Centrifuge
75007681200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 8 Centrifuge
75007683200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 16 Centrifuge
75007695380/400/415 V ±10% 50 Hz 3-phaseSorvall BP 16 Centrifuge
75007689380/400/415 V ±10% 50 Hz 3-phaseSorvall BP 8 Centrifuge
75007661200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 16 Heavy Duty Water Cooled Centrifuge
75007682200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 16 Heavy Duty Centrifuge
75007684200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseSorvall BP 8 Heavy Duty Centrifuge
75007688380/400/415 V ±10% 50 Hz 3-phaseSorvall BP 16 Heavy Duty Centrifuge
Catalog number 75007662
Price (MXN)
-
Electrical Requirements:
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Description:
Sorvall BP 8 Heavy Duty Water Cooled Centrifuge

With an improved capacity of 16 x 500mL blood bags and user-friendly design, the NEW Thermo Scientific™ Sorvall™ BP 8 and 16 blood banking centrifuges make working with large volumes easier and more convenient, using the protocols you've already validated and is in compliance with global standards.

We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).

High-throughput sample processing
  • Available in two models, offering the flexibility to select higher capacity rotors or match existing workflows, with a choice of 4 Thermo Scientific™ HAEMAFlex™ rotors:
    • For regular- to medium-throughput blood processing needs, select the Sorvall BP 8 centrifuge providing 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550 mL bags
    • For high-throughput blood processing needs, choose the Sorvall BP 16 centrifuge with 12 x 500 mL capacity and is upgradeable to 16 x 500 mL blood bags with the same bucket selections
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

Built-in safety and efficiency
  • Compact design and enhanced ergonomics with push-button convenience to optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification that saves time and protects the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection and Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.
    • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).
Specifications
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
Controller TypeCentri-Touch Touchscreen
DescriptionSorvall BP 8 Heavy Duty Water Cooled Centrifuge
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Drive SystemDuraFlex high torque brushless drive technology
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Frequency50/60 Hz
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Net Weight1025.2 lb. (465 kg)
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Product TypeBlood Banking Centrifuge
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Run Time99 hours 59 min 59 sec (1 sec increments)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range (Metric)-20°C to +40°C, adjustable to 1°C
Voltage220/230/240 V
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Max. RCF7,295 x g
Max. Speed5,000 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach