BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
Thermo Scientific™

BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology

Thermo Scientific BIOS 16 & A Bioprocessing Centrifuges combine high capacity with innovative GreenCool Technology, helping ensure flexible, high-throughput bioprocessing while reducing environmental impact. Offering up to 16 L capacity per run with a wide range of bottles and bioprocess container.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityMax. RCFProduct TypeVoltage
750086128 x 2000 mL8,500 x gBIOS 16 Large Capacity200/240 V
750086148 x 2000 mL8,500 x gBIOS 16 Heavy Duty Large Capacity200/240 V
750086178 x 2000 mL8,500 x gBIOS 16 Large Capacity380/400 V
7500862010 x 1000 mL12,000 x gBIOS A Large Capacity200/240 V
7500862110 x 1000 mL12,000 x gBIOS A Large Capacity380/400 V
7500862210 x 1000 mL12,000 x gBIOS A Heavy Duty, Large Capacity200/240 V
Catalog number 75008612
Price (HKD)
-
Capacity:
8 x 2000 mL
Max. RCF:
8,500 x g
Product Type:
BIOS 16 Large Capacity
Voltage:
200/240 V
Thermo Scientific BIOS 16 and BIOS A Centrifuges are high-capacity centrifuges specifically designed for large-capacity and bioprocessing applications. These innovative floor-standing instruments incorporate GreenCool Technology, utilizing a natural CO2 refrigerant cooling system that complies with upcoming EU and US EPA F-gas regulations. This refrigerant boasts a Global Warming Potential (GWP) of 1, significantly reducing the environmental impact of centrifuge operation. Additionally, GreenCool technology offers reduced energy consumption, reducing operational costs, rapid cool-down times, and excellent temperature stability.

Available in two models, these centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of nine Thermo Scientific rotors:

  • BIOS 16: Capacity of up to 8 x 2L. Maximum speed/ RCF: 5,400 rpm/ 8,500 x g, supporting a variety of bottles, tubes and bioprocess containers
  • BIOS A: Capacity of up to 10 x 1L. Maximum speed/ RCF: 6,250 rpm/ 12,000 x g, supporting 1L bottles, with Fiberlite rotor

Both models are made in Germany, a certified zero-waste facility using 100% renewable energy.

The BIOS series provides outstanding capacity for large-volume processing while maintaining user-friendly operation and global compliance standards. Enhanced ergonomics, reduced noise levels, and lighter weight contribute to an improved laboratory environment. The centrifuges are compatible with various rotors, buckets, liners, adapters, consumables, and software, offering a comprehensive solution for efficient and sustainable bioprocessing in modern facilities.

Thermo Scientific features:

  • GreenCool Technology: Natural refrigerant cooling system providing up to 15% energy savings compared to the previous model, decreases operational costs.
  • Auto-Door Function: Open and close the centrifuge door automatically using simple push-button operation.
  • Auto-Lid Function: Instant rotor opening and closing with lid storage for enhanced user convenience.
  • Accumulated Centrifugal Effect (ACE) Function: Automatically adjusts run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelets.
  • Centri-Touch Interface: Bright, highly visible, and glove-friendly display provides intuitive control and data visualization, simplifying run set-up with the Thermo Scientific Centri-Cross function to convert your existing protocols.
  • Eco-Spin Technology: Energy savings of up to 64% using windshielded rotors.
  • Data Management: Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
  • Connectivity: Centri-Vue™ Application for instant remote monitoring and control.
  • Multiple consumable options including Thermo Scientific SteriBIOS Bottles, Thermo Scientific CentriPAK Bioprocess Containers and TPP TubeSpin® Bioreactor

Global standards:

  • UL listed
  • CE marked
  • RoHS compliant
  • WEEE compliant
  • IEC 61010-1
  • IEC 61010-2-020
  • IEC 61326-1 Class B
  • EN ISO 14971
  • EN ISO 9001

Previous models: Thermo Scientific Sorvall BIOS 16 Centrifuge and Thermo Scientific Sorvall BIOS A Centrifuge

TubeSpin is a registered trademark of TPP

Specifications
Product TypeBIOS 16 Large Capacity
Voltage200/240 V
Capacity8 x 2000 mL
Max. RCF8,500 x g
Max. Speed5,400 rpm
Product LineSorvall
RefrigeratedCFC free
Unit SizeEach

Frequently asked questions (FAQs)

What is GreenCool Technology for floor-standing centrifuges and how does it benefit laboratory operations

GreenCool Technology for superspeed and large-capacity centrifuges is a natural refrigerant (CO2) cooling system. Centrifuges with this technology significantly reduce the environmental impact with a Global Warming Potential (GWP) of 1 and comply with upcoming EU and US EPA F-gas regulations. It reduces energy consumption by up to 13% for superspeed centrifuges, up to 14% for blood banking units and up to 15% for bioprocessing centrifuges when compared to previous models. Additional benefits are less weight and less noise of these centrifuges than prior units.