Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 |
Capacity | 4 L |
Max. RCF | 25,830 x g with Microliter 30 x 2 rotor |
Max. Speed | 15,200 rpm (F21-48 x 2) |
Product Line | Sorvall™ |
Refrigerated | Yes |
Drive System | Direct, Brushless Induction Low Profile |
For Use With (Equipment) | Rotors |
Includes | TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation, IQ/OQ field service |
Material | Stainless Steel, ABS-Polycarbonate Blend |
Rotor | TX-1000 |
Type | Benchtop Centrifuge |
Voltage | 220/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75009014 | Each | 220/240 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Sorvall™ X4 R Pro CTS Centrifuges satisfy not only your need for an essential separation equipment, but also provide you necessary compliance documentation and validation services.