Search
Search

| Catalog Number | Refrigerated | Product Line | Electrical Requirements |
|---|---|---|---|
| 75009025 | Yes | General Use Only | 220 V |
| 75009024 | Yes | IVD Certified | 220 V |
| 75009954 | No | General Use Only | 100 V |
| 75009956 | No | General Use Only | 208/240 V |
| 75009957 | Yes | General Use Only | 100 V |
| 75009959 | Yes | General Use Only | 220/240 V |
| 75009980 | No | IVD Certified | 100 V |
| 75009981 | No | IVD Certified | 120 V |
| 75009982 | No | IVD Certified | 208/240 V |
| 75009983 | Yes | IVD Certified | 100 V |
| 75009984 | Yes | IVD Certified | 120 V |
| 75009985 | Yes | IVD Certified | 220/240 V |
The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Easy to Use:
Thermo Scientific™ Auto-Lock™ III Rotor System:
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Thermo Scientific™ SMARTSpin™ Technology:
Space-Saving Design:
Energy Efficient:
Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more