Sorvall X4F and X4FR Pro Centrifuges
Thermo Scientific™

Sorvall X4F and X4FR Pro Centrifuges

Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호냉장형전압모델설명
75009027Yes220 VGeneral Use OnlySorvall X4FR Pro, 220 V
75009932No208-240 VGeneral Use OnlySorvall X4F Pro, 208-240 V
75009940Yes100 VGeneral Use OnlySorvall X4FR Pro, 100 V
75009941Yes220-240 VGeneral Use OnlySorvall X4FR Pro, 220-240 V
카탈로그 번호 75009027
제품 가격(KRW)
-
냉장형:
Yes
전압:
220 V
모델:
General Use Only
설명:
Sorvall X4FR Pro, 220 V

Thermo Scientific™ Sorvall™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.

Available for purchase individually or in convenient application-based packages.

The floor standing GP Pro centrifuge series is available as ventilated models (X4F) or refrigerated models (X4FR) as well as for general laboratory use or IVD certified.

Performance features:

  • Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
  • Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
  • Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and minimizes risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

Thermo Scientific™ ClickSeal™ Biocontainment Lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany

Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:

  • Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
  • Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
  • Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables

Safety and ergonomic features:

  • Floor standing model includes lockable casters for easy storage and to facilitate cleaning in clean room environments
  • Space saving design with compact dimensions to optimize work area at an ergonomic height
  • Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning

Energy efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
  • Scheduling and compressor on/off capability promotes energy savings
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*

Connectivity and data management:

  • Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
  • Programs are downloadable and shareable between units
  • Front USB port for easier plug in and data transfer
  • Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
    • Traceable documentation provides audit trail for setting and program changes
    • Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader

Previous models:

  • Sorvall XF, Sorvall XFR
사양
인증/적합성EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
제어기 유형Microprocessor
설명Sorvall X4FR Pro, 220 V
치수(높이 폭 깊이)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
디스플레이 유형Full Color Touch Screen Interface
구동 시스템Direct, Brushless Induction Low Profile
포함Rotor needs to be purchased separately
실험실/클린룸 용도Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
물질Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters
메모리Stores up to 100 events and programs
모델General Use Only
순중량319 lb. (145 kg)
제품 유형General Purpose Centrifuge
프로필(가속/제동)9 Accel/10 Braking
프로그램 스토리지Up to 100 programs via full color touch screen interface
수량Each
로터18 Rotor options available
로터 포함No
안전 기능SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
타이머Option to count up or down and to set 'At start' or At speed'
환기형No
전압220 V
용량4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
최대 RCF25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
최대 속도15,200 rpm (Microliter 30 x 2 rotor)
냉장형Yes
Unit SizeEach