Sorvall X1 and X1R Pro Centrifuges
Thermo Scientific™

Sorvall X1 and X1R Pro Centrifuges

Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedVoltageModelDescription
75009220No100/240 VIVD certifiedSorvall X1 Pro-MD 100-240V 50/60Hz
75009260Yes220/230 VIVD certifiedSorvall X1R Pro-MD; 220-230 V
75009261Yes120 VIVD certifiedSorvall X1R Pro-MD; 120 V
75009263Yes100VIVD certifiedSorvall X1R Pro-MD; 100 V
75009720No100/240 VGeneral Use OnlySorvall X1 Pro 100-240V 50/60Hz
75009760Yes220/230 VGeneral Use OnlySorvall X1R Pro; 220-230 V
75009763Yes100 VGeneral Use OnlySorvall X1R Pro; 100 V
Catalog number 75009220
Price (USD)
10,350.00
Online exclusive
11,500.00
Save 1,150.00
Each
Refrigerated:
No
Voltage:
100/240 V
Model:
IVD certified
Description:
Sorvall X1 Pro-MD 100-240V 50/60Hz
Price (USD)
10,350.00
Online exclusive
11,500.00
Save 1,150.00
Each
Thermo Scientific™ Sorvall™ X1 and X1R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touchscreen user interface. The GP Pro centrifuges make programming easy for quick results and provide tracking of all runs, rotor life and centrifuge health status. With their capacity of up to 1.6 L, they offer a compact footprint and can spin up to 76 x 5/7 mL blood tubes, 16 x 50 mL conical tubes, or 10 x standard microplates with biocontainment. Maximum versatility is achieved with 17 available rotors to choose from and tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.

The GP Pro centrifuge series is available as ventilated models (X1) or refrigerated models (X1R) as well as for general laboratory use or IVD certified.

Performance features:

  • Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
  • Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
  • Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and minimizes risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

Thermo Scientific™ ClickSeal™ Biocontainment Lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany

Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:

  • Up to 17 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to maximize performance and flexibility
  • Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
  • Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables

Safety and ergonomic features:

  • Space saving design with compact dimensions to optimize work area at an ergonomic height
  • Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning

Energy efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
  • Scheduling and compressor on/off capability promotes energy savings
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*

Connectivity and data management:

  • Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
  • Programs are downloadable and shareable between units
  • Front USB port for easier plug in and data transfer
  • Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
    • Traceable documentation provides audit trail for setting and program changes
    • Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader

Previous models:

  • Sorvall X1, Sorvall X1R

*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
DescriptionSorvall X1 Pro-MD 100-240V 50/60Hz
Dimensions (HWD)14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Display TypeFull Color Touch Screen Interface
Drive SystemDirect, Brushless Induction Low Profile
IncludesRotor needs to be purchased separately
MemoryStores up to 100 events and programs
ModelIVD certified
Product TypeGeneral Purpose Centrifuge
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 100 programs via full color touch screen interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
VentilatedYes
Voltage100/240 V
Capacity4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30x2
RefrigeratedNo
Unit SizeEach