Sorvall ST1 Plus Centrifuge Series
Sorvall ST1 Plus Centrifuge Series
Sorvall ST1 Plus Centrifuge Series
Thermo Scientific™

Sorvall ST1 Plus Centrifuge Series

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedDimensions (HWD)ModelVoltage
75009240No14.2 x 17.5 x 26 in.IVD certified100/115/220/230 V
75009740No14.2 x 17.5 x 26 in.General Use Only100/115/220/230 V
Catalog number 75009240
Price (MXN)
-
Refrigerated:
No
Dimensions (HWD):
14.2 x 17.5 x 26 in.
Model:
IVD certified
Voltage:
100/115/220/230 V

The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Dimensions (HWD)14.2 x 17.5 x 26 in.
Display TypeLED
Drive SystemDirect, Brushless Induction Low Profile
IncludesRotor needs to be purchased separately
ModelIVD certified
Product TypeGeneral Purpose Centrifuge
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
VentilatedYes
Voltage100/115/220/230 V
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g Fixed Angle with Microliter 30 x 2 rotor, 5,580 x g with TX-200 rotor
Max. Speed15,200 rpm with F21-48 x 2, Microliter 48 x 2 or Microliter 30 x 2
RefrigeratedNo
Unit SizeEach