Sorvall X4F and X4FR Pro Centrifuges
Thermo Scientific™

Sorvall X4F and X4FR Pro Centrifuges

Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedVoltageModelDescription
75009532No208-240 VIVD certifiedSorvall X4F Pro-MD, 208-240 V
75009026Yes220 VIVD CertifiedSorvall X4FR Pro-MD, 220 V
75009027Yes220 VGeneral Use OnlySorvall X4FR Pro, 220 V
75009533No120 VIVD CertifiedSorvall X4F Pro-MD, 120 V
75009534No220-240 VIVD certifiedSorvall X4F Pro-MD; 100 V
75009539Yes120 VIVD CertifiedSorvall X4FR Pro-MD, 120 V
75009540Yes100 VIVD CertifiedSorvall X4FR Pro-MD, 100 V
75009541Yes220-240 VIVD CertifiedSorvall X4FR Pro-MD, 220-240 V
75009932No208-240 VGeneral Use OnlySorvall X4F Pro, 208-240 V
75009934No100 VGeneral Use OnlySorvall X4F Pro, 100 V
75009940Yes100 VGeneral Use OnlySorvall X4FR Pro, 100 V
75009941Yes220-240 VGeneral Use OnlySorvall X4FR Pro, 220-240 V
Catalog number 75009532
Price (MXN)
-
Refrigerated:
No
Voltage:
208-240 V
Model:
IVD certified
Description:
Sorvall X4F Pro-MD, 208-240 V

Thermo Scientific™ Sorvall™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.

Available for purchase individually or in convenient application-based packages.

The floor standing GP Pro centrifuge series is available as ventilated models (X4F) or refrigerated models (X4FR) as well as for general laboratory use or IVD certified.

Performance features:

  • Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
  • Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
  • Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and minimizes risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

Thermo Scientific™ ClickSeal™ Biocontainment Lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany

Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:

  • Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
  • Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
  • Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables

Safety and ergonomic features:

  • Floor standing model includes lockable casters for easy storage and to facilitate cleaning in clean room environments
  • Space saving design with compact dimensions to optimize work area at an ergonomic height
  • Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning

Energy efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
  • Scheduling and compressor on/off capability promotes energy savings
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*

Connectivity and data management:

  • Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
  • Programs are downloadable and shareable between units
  • Front USB port for easier plug in and data transfer
  • Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
    • Traceable documentation provides audit trail for setting and program changes
    • Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader

Previous models:

  • Sorvall XF, Sorvall XFR
Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
DescriptionSorvall X4F Pro-MD, 208-240 V
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
DisplayFull Color Touch Screen Interface
Drive SystemDirect, Brushless Induction Low Profile
IncludesRotor needs to be purchased separately
Laboratory/Cleanroom UseCleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber lockable casters
MemoryStores up to 100 events and programs
ModelIVD certified
Net Weight335 lb. (152 kg)
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 100 programs via full color touch screen interface
QuantityEach
Rotor18 Rotor options available
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TimerOption to count up or down and to set “At start” or “At speed”
TypeGeneral Purpose Centrifuge
VentilatedYes
Voltage208-240 V
Capacity4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
Unit SizeEach