Sorvall ST1R Plus Centrifuge Series
Thermo Scientific™

Sorvall ST1R Plus Centrifuge Series

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDimensiones (Al x An x F)ModeloTensión
7500988314,2 x 24,6 x 26 inCertificado IVD110 V
7500938036,2 x 62,5 x 66 cm (14,2 x 24,6 x 26 pulg)IVD208/230 V
7500938114,2 x 24,6 x 26 inIVD120 V
7500938314,2 x 24,6 x 26 inIVD110 V
7500988036,2 x 62,5 x 66 cm (14,2 x 24,6 x 26 pulg)Solo para uso general208/230 V
Número de catálogo 75009883
Precio (MXN)
-
Dimensiones (Al x An x F):
14,2 x 24,6 x 26 in
Modelo:
Certificado IVD
Tensión:
110 V

The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 y 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC parte 15
Tipo de controladorMicroprocesador
Dimensiones (Al x An x F)14,2 x 24,6 x 26 in
PantallaLED
Sistema de accionamientoDirect, Brushless Induction Low Profile
IncluyeEl rotor debe adquirirse por separado
MemoriaAlmacena hasta 6 programas
ModeloCertificado IVD
Perfil (aceleración/frenado)9 Accel/10 Braking
Memoria para programasHasta 6 programas mediante botón pulsador e interfaz LCD de alto contraste
CantidadEach
Rotor incluidoNo
Características de seguridadDetección de desequilibrio SMARTSpin, sistema antipinzamiento, a prueba de choques
TipoCentrífuga de uso general
Ventilado/aSí
Tensión110 V
Capacidad4 x 400 mL with TX-400 Rotor
RCF máx.25,830 x g (Microliter 30 x 2 Rotor)
Vel. máx15 200 rpm (rotor Microliter 30 x 2)
RefrigeradoSí
Unit SizeEach