Search
Search

| Katalognummer | Gekühlt | Spannung | Modell | Beschreibung |
|---|---|---|---|---|
| 75009941 | Ja | 220/240 V | Nur für den allgemeinen Gebrauch | Sorvall X4FR Pro, 220-240 V |
| 75009026 | Ja | 220 V | IVD-zertifiziert | Sorvall X4FR Pro-MD, 220 V |
| 75009027 | Ja | 220 V | Nur für den allgemeinen Gebrauch | Sorvall X4FR Pro, 220 V |
| 75009532 | No | 208/230 V | IVD-zertifiziert | Sorvall X4F Pro-MD, 208-240 V |
| 75009533 | Nein | 120 V | IVD-zertifiziert | Sorvall X4F Pro-MD, 120 V |
| 75009534 | No | 220/240 V | IVD-zertifiziert | Sorvall X4F Pro-MD; 100 V |
| 75009539 | Ja | 120 V | IVD-zertifiziert | Sorvall X4FR Pro-MD, 120 V |
| 75009540 | Ja | 100 V | IVD-zertifiziert | Sorvall X4FR Pro-MD, 100 V |
| 75009541 | Ja | 220/240 V | IVD-zertifiziert | Sorvall X4FR Pro-MD, 220-240 V |
| 75009932 | No | 208/230 V | Nur für den allgemeinen Gebrauch | Sorvall X4F Pro, 208-240 V |
| 75009934 | No | 100 V | Nur für den allgemeinen Gebrauch | Sorvall X4F Pro, 100 V |
| 75009940 | Ja | 100 V | Nur für den allgemeinen Gebrauch | Sorvall X4FR Pro, 100 V |
Thermo Scientific™ Sorvall™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.
Available for purchase individually or in convenient application-based packages.
The floor standing GP Pro centrifuge series is available as ventilated models (X4F) or refrigerated models (X4FR) as well as for general laboratory use or IVD certified.
Performance features:
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
Thermo Scientific™ ClickSeal™ Biocontainment Lids:
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
Safety and ergonomic features:
Energy efficiency:
Connectivity and data management:
Previous models: