Sorvall ST4F Plus Centrifuge Series
Thermo Scientific™

Sorvall ST4F Plus Centrifuge Series

Serie de centrífugas Thermo Scientific ST4F Plus
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoRefrigeradoLínea de productosRequisitos eléctricos
75009985SíCertificado IVD220/240 V
75009024SíCon certificación IVD220 V
75009025SíSolo para uso general220 V
75009954NoSolo para uso general100 V
75009956NoSolo para uso general208/240 V
75009957SíSolo para uso general100 V
75009959SíSolo para uso general220/240 V
75009980NoCon certificación IVD100 V
75009981NoCon certificación IVD120 V
75009982NoCertificado IVD208/240 V
75009983SíCon certificación IVD100 V
75009984SíCon certificación IVD120 V
Número de catálogo 75009985
Precio (MXN)
-
Refrigerado:
Sí
Línea de productos:
Certificado IVD
Requisitos eléctricos:
220/240 V

The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 y 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC parte 15
Tipo de controladorMicroprocesador
Dimensiones (Al x An x F)83,5 x 56,6 x 69 cm (32,8 x 22,3 x 27,2 pulg)
PantallaLCD de alto contraste, botón pulsador
Sistema de accionamientoInducción de perfil bajo sin escobillas de accionamiento directo
Requisitos eléctricos220/240 V
Incluyeel rotor debe adquirirse por separado
Línea de productosCertificado IVD
Perfil (aceleración/frenado)9 de aceleración/10 de frenado
Memoria para programasHasta 6 programas mediante botón pulsador e interfaz LCD de alto contraste
Rotor incluidoNo
Características de seguridadDetección de desequilibrio SMARTSpin, sistema antipinzamiento, a prueba de choques
TipoCentrífuga de uso general
Ventilado/aSí
Capacidad4 x 1000 ml con rotor TX-1000
RCF máx.25 830 x g con rotor Microliter 30 x 2
Vel. máx15 200 rpm (rotor Microliter 30 x 2)
RefrigeradoSí
Unit SizeEach