S4T Ventilated General Purpose Centrifuges Blood Processing Packages
S4T Ventilated General Purpose Centrifuges Blood Processing Packages
S4T Ventilated General Purpose Centrifuges Blood Processing Packages
S4T Ventilated General Purpose Centrifuges Blood Processing Packages
S4T Ventilated General Purpose Centrifuges Blood Processing Packages
Thermo Scientific™

S4T Ventilated General Purpose Centrifuges Blood Processing Packages

Streamline your everyday applications with the S series ventilated benchtop centrifuge. The S4T centrifuge is a general purpose centrifuge with a high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloRCF máx.Vel. máxTensión
75015799S4T TX1000 Blood Processing Package3,374 x g3,800 rpm120 V
75015801S4T TX1000 Blood Processing Package3,374 x g3,800 rpm230 V
75015803S4T TX750 Blood Processing Package4,816 x g4,700 rpm230 V
Número de catálogo 75015799
Precio (MXN)
-
Modelo:
S4T TX1000 Blood Processing Package
RCF máx.:
3,374 x g
Vel. máx:
3,800 rpm
Tensión:
120 V
Thermo Scientific S4T Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Thermo Scientific™ SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready:

  • General laboratory use, IVD certified, FDA listed options available
Previous models:Sorvall ST4 Plus, Megafuge ST4 Plus, Sorvall ST40, SL40, Megafuge 40, Megafuge 4.0, Megafuge 3.0, Sorvall Legend T, Sorvall Legend X3, Sorvall Legend XT, Sorvall DuPont T6000, Jouan G4i, Jouan C4i, Jouan M22i
Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Tipo de controladorMicroprocessor
Dimensiones (Al x An x F)36.2 x 56.6 x 69 cm / 14.3 x 22.3 x 27.2 in. (Centrifuge dimensions)
Tipo de pantallaBright LCD Push-Button User Interface
Sistema de accionamientoDirect, Brushless Induction Low Profile
Frecuencia50/60Hz
Altura con la tapa exterior abierta (imperial)33.9 in.
Altura exterior (métrico)86 cm
Altura con la tapa exterior abierta (métrico)86 cm
Incluye5/7 mL and 9/10 mL Blood Tube Adapters
Uso en laboratorio/sala limpiaClass ISO 6 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModeloS4T TX1000 Blood Processing Package
Peso neto89.0 kg / 196.2 lb (Centrifuge weight)
Nivel de ruidoSee centrifuge model specifications
Perfil (aceleración/frenado)Choices of 9 accel / 10 decel rates
Memoria para programasUp to 6 Programs via LCD User Interface buttons
Rotor incluidoYes
Tiempo de actividadMax 9h, 59min; also with continuous and pulse modes
EstándaresISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilado/aYes
Tensión120 V
Garantía5 Year Limited
Capacidad4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
RCF máx.3,374 x g
Vel. máx3,800 rpm
RefrigeradoNo
Unit SizeEach