Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Tipo de controladorMicroprocessor
Dimensiones (Al x An x F)36.2 x 56.6 x 69 cm / 14.3 x 22.3 x 27.2 in. (Centrifuge dimensions)
Tipo de pantallaFull Color Touch Screen Interface
Sistema de accionamientoDirect, Brushless Induction Low Profile
Requisitos eléctricos208/240 V
Frecuencia50/60Hz
Altura con la tapa exterior abierta (imperial)33.9 in.
Altura con la tapa exterior abierta (métrico)86 cm
Incluye15 mL and 50 mL Conical Tube Adapters
Uso en laboratorio/sala limpiaClass ISO 6 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModeloX4T TX750 Cell Culture Package
Peso neto89.0 kg / 196.2 lb (Centrifuge weight)
Nivel de ruidoSee centrifuge model specifications
Tipo de productoGeneral Use
Perfil (aceleración/frenado)Choices of 9 accel / 10 decel rates
Memoria para programasUp to 100 Programs, including multi-step programming via Touch Screen; Including customizable Pulse options
Rotor incluidoYes
Tiempo de actividadMax 99h, 59min, 59sec; also with continuous and customizable pulse
EstándaresISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilado/aYes
Tensión230 V
Garantía5 Year Limited
Capacidad4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
RCF máx.4,816 x g
Vel. máx4,700 rpm
RefrigeradoNo
Unit SizeEach