Search
Search
| Número do catálogo | Model | Product Type | Voltage |
|---|---|---|---|
| 75015820 | S4FR TX1000 Cell Culture Package | IVD-MD | 230 V |
| 75015818 | S4FR TX1000 Cell Culture Package | IVD-MD | 120 V |
| 75015819 | S4FR TX1000 Blood Processing Package | IVD-MD | 120 V |
| 75015821 | S4FR TX1000 Blood Processing Package | IVD-MD | 230 V |
| 75015822 | S4FR TX1000 Cell Culture Package | General Use | 230 V |
| 75015823 | S4FR TX1000 Blood Processing Package | General Use | 230 V |
Thermo Scientific S4FR Centrifuges with GreenCool Technology are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit combines enhanced sustainability and efficient performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange.
Available for purchase individually or in convenient application-based packages. Lockable casters are standard on the S4FR model to help maximize convenience, flexibility and cleanability in every lab.
Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Performance features:
Enhanced sustainability:
Easy to use:
Auto-Lock rotor exchange:
ClickSeal biocontainment lids:
Compliance ready: