S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
S4TR Refrigerated TX1000 Centrifuge Packages
Thermo Scientific™

S4TR Refrigerated TX1000 Centrifuge Packages

Streamline your everyday applications with the S series refrigerated benchtop centrifuge with GreenCool Technology. The S4TR centrifuge is a general purpose centrifuge with enhanced sustainability, high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloTipo de productoTensión
75015831Blood Processing PackageGeneral Use230 V
75015824Cell Culture PackageIVD-MD120 V
75015825Blood Processing PackageIVD-MD120 V
75015826Cell Culture PackageIVD-MD230 V
75015827Blood Processing PackageIVD-MD230 V
75015830Cell Culture PackageGeneral Use230 V
Número de catálogo 75015831
Precio (USD)
-
Modelo:
Blood Processing Package
Tipo de producto:
General Use
Tensión:
230 V

Thermo Scientific S4TR Centrifuges with GreenCool Technology are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit combines enhanced sustainability and efficient performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange.

Available for purchase individually or in convenient application-based packages.

Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20°C temperature setpoint
  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations.
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations.
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics and user safety
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and the curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready:

  • General laboratory use, IVD certified, FDA listed options available
  • GreenCool Technology is compliant with EU and US EPA F-gas regulations
Previous models: Sorvall ST4R Plus, Megafuge ST4R Plus, SL4R, Sorvall ST40R, Megafuge ST40R, SL40R, Megafuge 3.0R, Megafuge 40, Jouan CR4i, Sorvall Legend RT, IEC Centra GP8R
Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Tipo de controladorMicroprocessor
Dimensiones (Al x An x F)36.1 x 74.6 x 69.5 cm / 14.2 x 29.4 x 27.2 in.(Centrifuge dimensions)
Tipo de pantallaBright LCD Push-Button User Interface
Sistema de accionamientoDirect, Brushless Induction Low Profile
Requisitos eléctricos220/240 V
Frecuencia50/60Hz
Altura con la tapa exterior abierta (imperial)33.9 in.
Altura con la tapa exterior abierta (métrico)86 cm
Incluye5/7 mL and 9/10 mL Blood Tube Adapters
Uso en laboratorio/sala limpiaClass ISO 6 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModeloBlood Processing Package
Peso neto125 kg / 275.6 lb
Nivel de ruidoSee centrifuge model specifications
Tipo de productoGeneral Use
Perfil (aceleración/frenado)Choices of 9 accel / 10 decel rates
Memoria para programasUp to 6 Programs via LCD User Interface buttons
Rotor incluidoYes
Tiempo de actividadMax 9h, 59min; also with continuous and pulse modes
EstándaresISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilado/aNo
Tensión230 V
Garantía5 Year Limited
Capacidad4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
RCF máx.4,122 x g (with TX-1000 rotor)
Vel. máx4,200 rpm
RefrigeradoYes
Unit SizeEach