S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
Thermo Scientific™

S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids

Streamline your everyday applications with the S series refrigerated benchtop centrifuge with GreenCool Technology. The S4TR centrifuge is a general purpose centrifuge with enhanced sustainability, high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloTipo de producto
75015833Blood Processing PackageGeneral Use
75015828Cell Culture PackageIVD-MD
75015829Blood Processing PackageIVD-MD
75015832Cell Culture PackageGeneral Use
Número de catálogo 75015833
Precio (MXN)
-
Modelo:
Blood Processing Package
Tipo de producto:
General Use
Thermo Scientific S4TR Centrifuges with GreenCool Technology are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit combines enhanced sustainability and efficient performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20°C temperature setpoint
  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations.
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations.
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics and user safety
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and the curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready:

  • General laboratory use, IVD certified, FDA listed options available
  • GreenCool Technology is compliant with EU and US EPA F-gas regulations

Previous models: Sorvall ST4R Plus, Megafuge ST4R Plus, SL4R, Sorvall ST40R, Megafuge ST40R, SL40R, Megafuge 3.0R, Megafuge 40, Jouan CR4i, Sorvall Legend RT, IEC Centra GP8R

Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Tipo de controladorMicroprocessor
Dimensiones (Al x An x F)36.1 x 74.6 x 69.5 cm / 14.2 x 29.4 x 27.2 in.(Centrifuge dimensions)
Tipo de pantallaBright LCD Push-Button User Interface
Sistema de accionamientoDirect, Brushless Induction Low Profile
Requisitos eléctricos220/240 V
Frecuencia50/60Hz
Altura con la tapa exterior abierta (imperial)33.9 in.
Altura con la tapa exterior abierta (métrico)86 cm
Incluye5/7 mL and 9/10 mL Blood Tube Adapters
Uso en laboratorio/sala limpiaClass ISO 6 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModeloBlood Processing Package
Peso neto125 kg / 275.6 lb
Nivel de ruidoSee centrifuge model specifications
Tipo de productoGeneral Use
Perfil (aceleración/frenado)Choices of 9 accel / 10 decel rates
Memoria para programasUp to 6 Programs via LCD User Interface buttons
Rotor incluidoYes
Tiempo de actividadMax 9h, 59min; also with continuous and pulse modes
EstándaresISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilado/aNo
Tensión230 V
Garantía5 Year Limited
Capacidad4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
RCF máx.4,816 x g
RefrigeradoYes
Unit SizeEach